References
Spartex:VMTCF8X60EFA4-70
Rubix:268A6279
Manufacturer :008448 60
EAN:4043377010919


Technical specifications
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A4-70 8X60 008448 60
Slotted cheese head screws A4-70 8X60 DIN 84
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
| Metrical diameter | M8 |
| Type of imprint | slotted (sl) |
| Quality Grade | A4-70 |
| Threading diameter | 8 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 32.00 excl. VAT
/ 100 pieces
£ 38.40 incl. VAT
- Usually arrives within 14 working days
Length
60 mm
Material/finishing
Standard
Metrical diameter
M8