SPARTEX VMTCLF5X20EFA4-70-SLOTTED PAN HEAD SCREWS A4-70 5X20
Slotted pan head screws
See technical informationReferences
Spartex:VMTCLF5X20EFA4-70
Rubix:264A9247
Manufacturer :008545 20
EAN:4043377012432


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 85 |
Product details : SPARTEX VMTCLF5X20EFA4-70-SLOTTED PAN HEAD SCREWS A4-70 5X20
Slotted pan head screws A4-70 5X20 DIN 85
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 85 |
| Metrical diameter | M5 |
| Type of imprint | slotted (sl) |
| Shape of head | rounded |
| Quality Grade | A4-70 |
| Threading diameter | 5 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 33.25 excl. VAT
/ 500 pieces
£ 39.90 incl. VAT
- In stock: Next day delivery
Length
20 mm