References
Spartex:VMTCLF6X70EFA2-70
Rubix:268A6419
Manufacturer :008526 70
EAN:4043377011800


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED PAN HD SCR A2-70 6X70 008526 70
Slotted pan head screws A2-70 6X70 DIN 85
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 85 |
| Metrical diameter | m6 |
| Type of imprint | slotted (sl) |
| Shape of head | rounded |
| Quality Grade | a2-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 19.34 excl. VAT
/ 200 pieces
£ 23.21 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
70 mm