SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 25X14 PH17985225 14
Phillips-head screws
See technical informationReferences
Spartex:VTBPH2,5X14EFA2-50
Rubix:265A4865
Manufacturer :7985225 14
EAN:4043377176318


Technical specifications
| Threading diameter | 2.5 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 25X14 PH17985225 14
Cross recessed raised cheese head screws A2-50 2,5X14 PH1 DIN 7985
Technical specifications
Attributes
| Threading diameter | 2.5 mm |
|---|---|
| Length | 14 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 7985 |
| Metrical diameter | m2.5 |
| Type of imprint | phillips (ph) |
| Shape of head | rounded |
| Quality Grade | a2-50 |
| Imprint size | ph1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 7.70 excl. VAT
/ 1,000 pieces
£ 9.24 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
14 mm