Slotted pan head screws
Threading diameter | 3 mm |
---|---|
Length | 2.5 mm |
Material/finishing | stainless steel a1 |
Threading diameter | 3 mm |
---|---|
Length | 2.5 mm |
Material/finishing | stainless steel a1 |
Standard | din 923 |
Thread surface | partial |
Shape of head | plate |
Type of imprint | split |
Type of threading | metric |
Usually arrives within 14 working days