SPARTEX SLOTTED PAN HD TAPPING SCR A2 2.9X9.5 7971229 95
Slotted pan head tapping screws
See technical informationReferences
Spartex:VTTCF2,9X9,5EFA2
Rubix:269A1863
Manufacturer :7971229 95
EAN:4043377154941


Technical specifications
| Threading diameter | 2.9 mm |
|---|---|
| Length | 9.5 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED PAN HD TAPPING SCR A2 2.9X9.5 7971229 95
Slotted pan head tapping screws A2 2,9X9,5 DIN 7971
Technical specifications
Attributes
| Threading diameter | 2.9 mm |
|---|---|
| Length | 9.5 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | slotted (sl) |
| Standard | din 7971 |
| Shape of head | cylindrical slotted |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.30 excl. VAT
/ 1,000 pieces
£ 9.96 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
9.5 mm