SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A2 3.5X22 TX15 14585235 22
Socket head tapping screws, wide, six-lobed
See technical informationReferences
Spartex:VTTCLTX3,5X22EFA2
Rubix:269A1969
Manufacturer :14585235 22
EAN:4043377158611


Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A2 3.5X22 TX15 14585235 22
Pan head tapping screws with six lobe drive A2 3,5X22 T15
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | torx profile (tx) |
| Standard | iso 7981 / iso 14585 |
| Shape of head | rounded |
| Imprint size | t15 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 10.40 excl. VAT
/ 1,000 pieces
£ 12.48 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
22 mm