SPARTEX SLOTTED PAN HD TAPPING SCR A2 5.5X25 7971255 25
Slotted pan head tapping screws
See technical informationReferences
Spartex:VTTCF5,5X25EFA2
Rubix:269A1910
Manufacturer :7971255 25
EAN:4043377155412


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED PAN HD TAPPING SCR A2 5.5X25 7971255 25
Slotted pan head tapping screws A2 5,5X25 DIN 7971
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | slotted (sl) |
| Standard | din 7971 |
| Shape of head | cylindrical slotted |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 19.60 excl. VAT
/ 500 pieces
£ 23.52 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
25 mm