SPARTEX PAN HD TAPPING SCR W/INNER SQUARE DRIVE A2 3.5X16 V1
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCB3,5X16CARREEFA2
Rubix:269A1494
Manufacturer :79812V35 16
EAN:4043377251510


Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX PAN HD TAPPING SCR W/INNER SQUARE DRIVE A2 3.5X16 V1
Pan head tapping screws with inner square drive A2 3,5X16 V1 DIN 7981
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | square |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | v1 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 2.92 excl. VAT
/ 200 pieces
£ 3.50 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
16 mm