BAHCO BE-8262TB

Slotted Screwdriver

See technical information

References

Bahco:BE-8262TB
Rubix:240A0722
EAN:7314150275526
brand logo

Technical specifications

Imprintflat
Imprint size2x12 mm
Blade length200 mm
See all Specifications

Product details : BAHCO BE-8262TB


Strengths

•Impact screwdriver developed according to the scientific ERGO™ process
For slotted head screws for fastening, loosening and chiselling
Black oxide tip for higher accuracy
Three-component handle for maximum user comfort, soft material with ridged surface provides superior grip and greater force transmission
Maximum comfort with minimum effort thanks to an ergonomic design
Easy to choose the right tip with the colour-coded handle
Flat face to prevent rolling away
Hexagon profile blade and bolster allow the use of a wrench for jobs that require more torque
The blade continues through the handle with no loss of hammer blow energy. Metallic cap gives protection during jobs requiring high impact
High-performance alloy steel blade with chrome plating, entirely hardened for high protection against corrosion, long life tool
Standards: ISO 2380 and DIN 5264

Technical specifications


Attributes
Imprintflat
Imprint size2x12 mm
Blade length200 mm
Length322 mm
£ 28.37 excl. VAT
/ Each
£ 34.04 incl. VAT
  • Delivery usually within ( 14 ) days