References
Draper:13948
Rubix:80003266
Manufacturer :13948


Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | 5mm plain slot x no.1 pz type; 6mm plain slot x no.2 pz type |
| Blade length | 125 mm |
Product details : DRAPER 13948 PLAIN SLOT AND PZ TYPE ANGLED SCREWDRIVER SET 2PCS
These screwdrivers are ideal for use in confined areas where clearance is limited. They incorporate two tips set at 90° to the shaft. Manufactured from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection.
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | 5mm plain slot x no.1 pz type; 6mm plain slot x no.2 pz type |
| Blade length | 125 mm |
| Length | 125 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 3.92 excl. VAT
/ Each
£ 4.70 incl. VAT
- Delivery usually within ( 7 ) days