SPARTEX SLOTTED HDLESS SCR W/CHAMFERED END A4 6X12 042746 12
Slotted socket head cap screws, partial thread
See technical informationReferences
Spartex:VSTFPL6X12EFA4
Rubix:268A7829
Manufacturer :042746 12
EAN:4043377032218


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX SLOTTED HDLESS SCR W/CHAMFERED END A4 6X12 042746 12
Slotted headless screws with chamfered end A4 6X12 DIN 427
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 427 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | flat end |
Show UNSPSC/ECL@SS
£ 17.59 excl. VAT
/ 100 pieces
£ 21.11 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
12 mm