Slotted socket head cap screws, partial thread
Threading diameter | 8 mm |
---|---|
Length | 30 mm |
Material/finishing | Stainless steel A4 |
Threading diameter | 8 mm |
---|---|
Length | 30 mm |
Material/finishing | Stainless steel A4 |
Standard | DIN 427 |
Thread surface | Total |
Shape of head | Without head |
Type of imprint | Split |
Type of threading | Metric |
Type | Flat end |
Usually arrives within 14 working days