SPARTEX HEX SKT SET SCR W/FLAT POINT A4 2X5 SW0.9 402642 5
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL2X5EFA4
Rubix:268A8503
Manufacturer :402642 5
EAN:4043377354006


Technical specifications
| Threading diameter | 2 mm |
|---|---|
| Length | 5 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A4 2X5 SW0.9 402642 5
Hexagon socket set screws with flat point A4 2X5 sw0,9
Technical specifications
Attributes
| Threading diameter | 2 mm |
|---|---|
| Length | 5 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 913 / ISO 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 22.50 excl. VAT
/ 500 pieces
£ 27.00 incl. VAT
- Usually arrives within 14 working days
Threading diameter
2 mm
Length
5 mm