Slotted socket head cap screws, partial thread
Threading diameter | 8 mm |
---|---|
Length | 40 mm |
Material/finishing | stainless steel a1 |
Threading diameter | 8 mm |
---|---|
Length | 40 mm |
Material/finishing | stainless steel a1 |
Standard | din 427 |
Thread surface | total |
Shape of head | without head |
Type of imprint | split |
Type of threading | metric |
Type | flat end |
Usually arrives within 14 working days