SPARTEX HEX SKT SET SCR W/DOG POINT A4 6X8 SW3 402946 8
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC6X8EFA4
Rubix:268A8359
Manufacturer :402946 8
EAN:4043377077226


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 6X8 SW3 402946 8
Hexagon socket set screws with dog point A4 6X8 sw3
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 916 / iso 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a4 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 3.46 excl. VAT
/ 200 pieces
£ 4.15 incl. VAT
- Usually arrives within 14 working days
Threading diameter
6 mm
Length
8 mm