SPARTEX HEX SKT SET SCR W/CONE POINT A4 12X20 SW6 4027412 20
Hexagon socket set screw with point
See technical informationReferences
Spartex:VSTHCPT12X20EFA4
Rubix:268A8669
Manufacturer :4027412 20
EAN:4043377071682


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A4 12X20 SW6 4027412 20
Hexagon socket set screws with cone point A4 12X20 sw6
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 914 / ISO 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 17.79 excl. VAT
/ 100 pieces
£ 21.35 incl. VAT
- Usually arrives within 14 working days
Threading diameter
12 mm
Length
20 mm