SPARTEX SLOTTED SET SCR W/FLAT POINT A4 4X6055144 6
Slotted socket head cap screws
See technical informationReferences
Spartex:VSTFP4X6EFA4
Rubix:265A4470
Manufacturer :055144 6
EAN:4043377042248


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX SLOTTED SET SCR W/FLAT POINT A4 4X6055144 6
Slotted set screws with flat point A4 4X6 DIN 551
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 551 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 18.90 excl. VAT
/ 200 pieces
£ 22.68 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
6 mm