SPARTEX SLOTTED SET SCR W/FLAT POINT A1 2X4 055122 4
Slotted socket head cap screws
See technical informationReferences
Spartex:VSTFP2X4EFA1
Rubix:268A7704
Manufacturer :055122 4
EAN:4043377041159


Technical specifications
| Threading diameter | 2 mm |
|---|---|
| Length | 4 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX SLOTTED SET SCR W/FLAT POINT A1 2X4 055122 4
Slotted set screws with flat point A1 2X4 DIN 551
Technical specifications
Attributes
| Threading diameter | 2 mm |
|---|---|
| Length | 4 mm |
| Material/finishing | Stainless Steel A1 |
| Standard | DIN 551 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | A1 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 11.96 excl. VAT
/ 200 pieces
£ 14.35 incl. VAT
- Usually arrives within 14 working days
Threading diameter
2 mm
Length
4 mm