SPARTEX HEX SKT SET SCR W/DOG POINT A2 1.6X3 SW8 4029216 3
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC1,6X3EFA2
Rubix:268A8140
Manufacturer :4029216 3
EAN:4043377075192


Technical specifications
| Threading diameter | 1.6 mm |
|---|---|
| Length | 3 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 1.6X3 SW8 4029216 3
Hexagon socket set screws with dog point A2 1,6X3 sw8
Technical specifications
Attributes
| Threading diameter | 1.6 mm |
|---|---|
| Length | 3 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 17.44 excl. VAT
/ 200 pieces
£ 20.93 incl. VAT
- Usually arrives within 14 working days
Threading diameter
1.6 mm
Length
3 mm