SPARTEX SLOTTED SET SCR W/LONG DOG POINT A2 6X12 041726 12
Slotted socket set screws
See technical informationReferences
Spartex:VSTFT6X12EFA2
Rubix:268A8096
Manufacturer :041726 12
EAN:4043377030610


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED SET SCR W/LONG DOG POINT A2 6X12 041726 12
Slotted set screws with long dog point A2 6X12 DIN 417
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 417 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 12.45 excl. VAT
/ 100 pieces
£ 14.94 incl. VAT
- Usually arrives within 14 working days