SPARTEX SLOTTED SET SCR W/FLAT POINT A4 5X8055145 8
Slotted socket head cap screws
See technical informationReferences
Spartex:VSTFP5X8EFA4
Rubix:265A4484
Manufacturer :055145 8
EAN:4043377042354


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX SLOTTED SET SCR W/FLAT POINT A4 5X8055145 8
Slotted set screws with flat point A4 5X8 DIN 551
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 551 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 23.38 excl. VAT
/ 200 pieces
£ 28.06 incl. VAT
- Usually arrives within 14 working days
Threading diameter
5 mm
Length
8 mm