SPARTEX SLOTTED SET SCR W/FLAT POINT A2 6X45 055126 45
Slotted socket head cap screws
See technical informationReferences
Spartex:VSTFP6X45EFA2
Rubix:268A7748
Manufacturer :055126 45
EAN:4043377041654


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX SLOTTED SET SCR W/FLAT POINT A2 6X45 055126 45
Slotted set screws with flat point A2 6X45 DIN 551
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 551 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 37.18 excl. VAT
/ 200 pieces
£ 44.62 incl. VAT
- Usually arrives within 14 working days
Threading diameter
6 mm
Length
45 mm