SPARTEX SLOTTED HDLESS SCR W/CHAMFERED END A1 3X16 042723 16
Slotted socket head cap screws, partial thread
See technical informationReferences
Spartex:VSTFPL3X16EFA1
Rubix:268A7782
Manufacturer :042723 16
EAN:4043377031662


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX SLOTTED HDLESS SCR W/CHAMFERED END A1 3X16 042723 16
Slotted headless screws with chamfered end A1 3X16 DIN 427
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A1 |
| Standard | DIN 427 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Type of threading | metric |
| Type | flat end |
Show UNSPSC/ECL@SS
£ 22.68 excl. VAT
/ 200 pieces
£ 27.22 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
16 mm