SPARTEX HEX SKT SET SCR W/DOG POINT A4 8X8 SW4402948 8
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC8X8EFA4
Rubix:265A4668
Manufacturer :402948 8
EAN:4043377077349


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 8X8 SW4402948 8
Hexagon socket set screws with dog point A4 8X8 sw4
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 5.82 excl. VAT
/ 200 pieces
£ 6.98 incl. VAT
- Usually arrives within 14 working days
Threading diameter
8 mm
Length
8 mm