KLINGSPOR 60943 SM611S ABRASIVE MOP WHEEL 100 X 50 19 MM GRIT 80 PK3
SM 611 S Abrasive Satin finishing drum
See technical informationReferences
Klingspor:60943
Rubix:264A3418
EAN:4014855062713

Product details : KLINGSPOR 60943 SM611S ABRASIVE MOP WHEEL 100 X 50 19 MM GRIT 80 PK3
SM 611 S abrasive mop wheel LS 309 X, 100 x 50 x 19 mm grit 80
Technical specifications
Attributes
| Grain | 80 |
|---|---|
| Outer diameter | 100 mm |
| Length | 100 mm |
| Use | fine sanding / satin finishing of paint, varnish, filler, wood, plastic, and metal. |
| Reaming diameter | 19 mm |
| Max speed | 3700 rpm |
| Material | aluminium oxide |
| Shaft diameter | 19 mm |
| Abrasive Material | aluminium oxide |
Show UNSPSC/ECL@SS
£ 76.30 excl. VAT
/ Each
£ 91.56 incl. VAT
- Delivery usually within ( 5 ) days