KLINGSPOR 12111 SM611 ABRASIVE MOP WHEEL 165 X 50 43.1MM GRIT 150 PK3
SM 611 Abrasive mop
See technical informationReferences
Klingspor:12111
Rubix:417A0788
EAN:4014855062966

Product details : KLINGSPOR 12111 SM611 ABRASIVE MOP WHEEL 165 X 50 43.1MM GRIT 150 PK3
SM 611 abrasive mop wheel LS 309 X, 165 x 50 x 43.1 mm grit 150
Technical specifications
Attributes
| Grain | 150 |
|---|---|
| Outer diameter | 165 mm |
| Length | 165 mm |
| Use | universal use on all materials, e.g., paint/varnish/filler, wood, plastic, and metals. |
| Max speed | 5800 rpm |
| Material | aluminium oxide |
| Shaft diameter | 43.1 mm |
| Abrasive Material | aluminium oxide |
Show UNSPSC/ECL@SS
£ 117.35 excl. VAT
/ Each
£ 140.82 incl. VAT
- Delivery usually within ( 5 ) days