3M 9964 SCOTCH-BRITE LAP MOP 100 MM A VFN


Scotch-Brite™ Lap Mop

References
3m:09964
rubix:269643
manufacturer :7000077981
brand logo
brand logo
Technical specifications
Outer diameter6 mm
Length100 mm
GrainVery Fine
See all Specifications

Product details : 3M 9964 SCOTCH-BRITE LAP MOP 100 MM A VFN


Scotch-Brite™ Lap Mop is available in two grades for a variety of applications including satin finishing and light deburring of shaped components. Our lap mops are flexible and conformable.

They’re designed to be mounted on a tapered spindle.

Suitable for use on all metals.
The Scotch-Brite™ Lap Mop is designed to be mounted on a tapered spindle. These products are flexible and conformable. Available in two long-life grades for a variety of applications.

Strengths

Metalworking;All metals;Satin finishing and light deburring of shaped components

Applications

Satin finishing and light deburring of shaped components

Technical specifications


Attributes
Outer diameter6 mm
Length100 mm
GrainVery Fine
Reaming diameter6 mm
Show UNSPSC/ECL@SS
£ 14.32 excl. VAT
/ Each
£ 17.18 incl. VAT
  • In stock: Next day delivery