KLINGSPOR 12165 SM611 ABRASIVE MOP WHEEL 200 X 50 68.2 MM GRIT 40 PK3
SM 611 Abrasive mop
See technical informationReferences
Klingspor:12165
Rubix:417A0791
EAN:4014855063017

Product details : KLINGSPOR 12165 SM611 ABRASIVE MOP WHEEL 200 X 50 68.2 MM GRIT 40 PK3
SM 611 abrasive mop wheel LS 309 X, 200 x 50 x 68.2 mm grit 40
Technical specifications
Attributes
| Grain | 40 |
|---|---|
| Outer diameter | 200 mm |
| Length | 200 mm |
| Use | for paint, varnish, filling compound, wood, plastic and metal; delivers an even, fine surface scratch pattern and adapts to the workpiece contour. frequently used for weld blending and fine grinding. |
| Reaming diameter | 68.2 mm |
| Max speed | 4800 rpm |
| Material | cloth / tissue tape |
| Abrasive Material | aluminium oxide (corundum) |
Show UNSPSC/ECL@SS
£ 143.25 excl. VAT
/ Each
£ 171.90 incl. VAT
- Delivery usually within ( 5 ) days