• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,354)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,714)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,061)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(6,079)
  • Brushes(421)
  • Polishing and superfinishing(497)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Applied abrasives
  5. Abrasive discs
  6. Spare part for slab
  7. KLINGSPOR 14829 SMD612 MOUNTING PLATE 221 X 25.4 MM PK2

KLINGSPOR 14829 SMD612 MOUNTING PLATE 221 X 25.4 MM PK2

SMD 612 Mounting plate

See technical information

References

Klingspor:14829
Rubix:417A0947
EAN:4014855064335
brand logo
brand logo

Technical specifications

Typeplate

Product details : KLINGSPOR 14829 SMD612 MOUNTING PLATE 221 X 25.4 MM PK2


SMD 612 mounting plate, 221 x 25.4 mm

Technical specifications


Attributes
Typeplate
Show UNSPSC/ECL@SS
£ 165.80 excl. VAT
/ Each
£ 198.96 incl. VAT
  • Delivery usually within ( 5 ) days

Check our products from related categories

KLINGSPOR 14826 SMD612 MOUNTING PLATE 155 X 20 MM PK23M 07947 SCOTCH-BRITE DISCMANDREL 900-6 6MMKLINGSPOR 14821 SMD612 MOUNTING PLATE 55 X 10 MM PK2KLINGSPOR 14823 SMD612 MOUNTING PLATE 79 X 12 MM PK2PFERD 33514000 ARBOR FOR SMALL WHEEL 10MM 0-4MM CLAMPING RANGE3M 07652 PERFECT-IT DENIBBING BACK-UP PAD 75MMKLINGSPOR 308693 QCA555 QUICK CHANGE BACKING PAD ADAPTER M14 30MMKLINGSPOR 14824 SMD612 MOUNTING PLATE 121 X 14 MM PK23M 50396 HOOKIT SOFT INTERFACE PAD 150MMX10MM 15 HOLEPFERD 23600506 ARBOR FOR POLINOX DISC PVR 6 X 13 1-25 MMKLINGSPOR 14827 SMD612 MOUNTING PLATE 195 X 25 MM PK2KLINGSPOR 316502 FS966 CERAMIC FIBRE DISC 180X22MM P80 PK25KLINGSPOR 78163 PS22K SELF-FASTENING DISC 125MM P150 NO HOLE PK50KLINGSPOR 353220 PS77CK SELF-FASTEN PAPER DISC 125 MM P60 9 HOLE PK100KLINGSPOR 6688 CS565 FIBRE DISC 115 X 22 MM GRIT 80 STAR SHAPEDH PK25
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap