References
3M:7000032124
Rubix:1563487
Manufacturer :7000032124
EAN:04046719051458




Product details : 3M 50396 HOOKIT SOFT INTERFACE PAD 150MMX10MM 15 HOLE
Maximise cushion and conformability during the automotive sanding process with 3M™ Hoo kit™ Soft Interface Pad. Use our pads between Hoo kit™ discs and Hoo kit™ back‐up pads for quick change outs. For smoother and more refined finishes, use 3M™ Hoo kit™ Soft Interface Pad. Used between our Hoo kit™ back‐up pads and Hoo kit™ abrasive discs, they add cushion and conformability for automotive sanding applications requiring precision across uneven surfaces. It also reduces the vibration common when using a dual action orbital sander, increasing the clarity of the finish
Strengths
•Soft foam construction conforms to contours for a finer finish
Adds support to disc pad for improved abrasive cut and closer edge sanding
Applies effortlessly between Hoo kit™ discs and Hoo kit™ back-up pads for quick change outs
Hole configurations help clear dust from the work surface, increasing disc life
Adds support to disc pad for improved abrasive cut and closer edge sanding
Applies effortlessly between Hoo kit™ discs and Hoo kit™ back-up pads for quick change outs
Hole configurations help clear dust from the work surface, increasing disc life
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 10x150x150 mm |
|---|---|
| Package weight | 34 g |
| Type | soft interface pad |
| 10 mm |
Show UNSPSC/ECL@SS
£ 9.54 excl. VAT
/ Each
£ 11.45 incl. VAT
- In stock: Next day delivery