• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Files(21)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(5,766)
  • Brushes(421)
  • Polishing and superfinishing(494)
  • Abrasive powders(1)
  • Tribological finishing(7)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Spare part for slab
KLINGSPOR 14821 SMD612 MOUNTING PLATE 55 X 10 MM PK2

KLINGSPOR 14821 SMD612 MOUNTING PLATE 55 X 10 MM PK2

SMD 612 Mounting plate

See technical information
References
Klingspor:14821
Rubix:416A2378
EAN:4014855028153
brand logo
brand logo
Technical specifications
Typeplate

Product details : KLINGSPOR 14821 SMD612 MOUNTING PLATE 55 X 10 MM PK2


SMD 612 mounting plate, 55 x 10 mm

Technical specifications


Attributes
Typeplate
Show UNSPSC/ECL@SS
£ 9.83 excl. VAT
/ Each
£ 11.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

3M 07652 PERFECT-IT DENIBBING BACK-UP PAD 75MMPFERD 23600506 ARBOR FOR POLINOX DISC PVR 6 X 13 1-25 MMKLINGSPOR 308693 QCA555 QUICK CHANGE BACKING PAD ADAPTER M14 30MM3M 50396 HOOKIT SOFT INTERFACE PAD 150MMX10MM 15 HOLEKLINGSPOR 14824 SMD612 MOUNTING PLATE 121 X 14 MM PK2KLINGSPOR 14823 SMD612 MOUNTING PLATE 79 X 12 MM PK2KLINGSPOR 14826 SMD612 MOUNTING PLATE 155 X 20 MM PK2KLINGSPOR 14827 SMD612 MOUNTING PLATE 195 X 25 MM PK2KLINGSPOR 14829 SMD612 MOUNTING PLATE 221 X 25.4 MM PK23M 07947 SCOTCH-BRITE DISCMANDREL 900-6 6MMPFERD 33514000 ARBOR FOR SMALL WHEEL 10MM 0-4MM CLAMPING RANGEKLINGSPOR 97643 CS565 FIBRE DISC 125 X 22 MM P24 PK253M 7100284563 CUBITRONII STIKITCLOTH DISC 900DZ 120+ 152MM X NH PK50KLINGSPOR 351145 CS561 FIBRE DISC 125 X 22 MM GRIT 24 X-LOCK PK25KLINGSPOR 360242 PS33BK SELF-FAST. PAPER DISC 96MM GRIT 180 6 HOLE PK5
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap