CUTLINE 892211 PRECISION GROUND RING GAUGE D.25 TYPE C
Smooth Ring Gauges
See technical informationSee documentsReferences
Superseded Ref:864805
GISS Cutline:892211
Rubix:245A6462
EAN:3660338447976
Documents
Product details : CUTLINE 892211 PRECISION GROUND RING GAUGE D.25 TYPE C
Norms: DIN 2250C
PRECISION GROUND RING GAUGE D.25 TYPE C
Applications
Precision Ring Gauge
Hardened steel, ground and lapped
Dimensions for diameter
Hardened steel, ground and lapped
Dimensions for diameter
Technical specifications
Attributes
| Nominal diameter (metric) | 25 mm |
|---|---|
| Tolerance | 0.002 |
| Threaded | yes |
Show UNSPSC/ECL@SS
£ 40.22 excl. VAT
/ Each
£ 48.26 incl. VAT
- Usually arrives within 14 working days

