Screw Ring Gauges
Nominal diameter (metric) | 1.25 mm |
---|---|
Tolerance | 6g |
Use | no go |
Metric Threads
Go thread ring
No-Go thread ring
Thread Ring Gauge
hardened steel, ground and lapped
With „Go“ and „No-Go“ thread rings
Dimensions for thread
Nominal diameter (metric) | 1.25 mm |
---|---|
Tolerance | 6g |
Use | no go |
Nominal diameter | m9x1,25 |
In stock: Next day delivery