Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Wedges, pins, rings, plugs and gauge blocks
Rings
Ring for measuring and monitoring equipment
CUTLINE 892226 PRECISION GROUND RING GAUGE D.45 TYPE C
CUTLINE 892226 PRECISION GROUND RING GAUGE D.45 TYPE C
Smooth Ring Gauges
References
giss cutline:
892226
rubix:
245A6477
ean:
3660338448126
Technical specifications
Nominal diameter (metric)
45
mm
Tolerance
0.002
Use
type c
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892226 PRECISION GROUND RING GAUGE D.45 TYPE C
Norms: DIN 2250C
PRECISION GROUND RING GAUGE D.45 TYPE C
Applications
Precision Ring Gauge
Hardened steel, ground and lapped
Dimensions for diameter
Technical specifications
Attributes
Nominal diameter (metric)
45
mm
Tolerance
0.002
Use
type c
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.19
excl. VAT
/
Each
£
93.83
incl. VAT
In stock: Next day delivery
Select variants (45)
Add to cart
Check our products from related categories
CUTLINE 892187 PRECISION GROUND RING GAUGE D.3.5 TYPE C
CUTLINE 892252 THREADED RING M9X1.25 METRIC - TOLERANCE 6G GO
CUTLINE 892293 THREADED RING MF20X1.50 METRIC - TOLERANCE 6G GO
CUTLINE 892224 PRECISION GROUND RING GAUGE D.42 TYPE C
CUTLINE 892206 PRECISION GROUND RING GAUGE D.20 TYPE C
CUTLINE 892262 THREADED RING M16X2.00 METRIC - TOLERANCE 6G GO
CUTLINE 892223 PRECISION GROUND RING GAUGE D.40 TYPE C
MITUTOYO 177-284 SETTING RING 12MM
MITUTOYO 177-302 SETTING RING 175MM
CUTLINE 892188 PRECISION GROUND RING GAUGE D.4 TYPE C
CUTLINE 892212 PRECISION GROUND RING GAUGE D.26 TYPE C
CUTLINE 892288 THREADED RING MF12X1.50 METRIC - TOLERANCE 6G NO GO
CUTLINE 892267 THREADED RING M20X2.50 METRIC - TOLERANCE 6G NO GO
MITUTOYO 177-205 SETTING RING 5MM
CUTLINE 892255 THREADED RING M10X1.50 METRIC - TOLERANCE 6G NO GO