CUTLINE 892252 THREADED RING M9X1.25 METRIC - TOLERANCE 6G GO
Screw Ring Gauges
See technical informationSee documentsReferences
GISS Cutline:892252
Rubix:245A6500
EAN:3660338448355
Documents
Product details : CUTLINE 892252 THREADED RING M9X1.25 METRIC - TOLERANCE 6G GO
Norms: DIN 13
THREADED RING M9X1,25 METRIC - TOLERANCE 6G GO
Strengths
Metric Threads
Go thread ring
No-Go thread ring
Applications
Thread Ring Gauge
hardened steel, ground and lapped
With „Go“ and „No-Go“ thread rings
Dimensions for thread
Technical specifications
Attributes
| Nominal diameter (metric) | 9 mm |
|---|---|
| Tolerance | 6g |
| Threaded | yes |
Show UNSPSC/ECL@SS
£ 26.77 excl. VAT
/ Each
£ 32.12 incl. VAT
- Usually arrives within 14 working days

