PFERD 65307151 SNAGGING WHEEL FOR SG STEEL+INOX+CAST 70X15.7X10MM
Snagging Wheel
See technical informationSee documentsReferences
Pferd Tools:65307151
Rubix:228A7553
EAN:4007220165539
Documents
Product details : PFERD 65307151 SNAGGING WHEEL FOR SG STEEL+INOX+CAST 70X15.7X10MM
Snagging wheel with high grinding performance and long tool life for work in hard-to-reach areas.
•Priced per piece, order quantity 20 pieces
•Priced per piece, order quantity 20 pieces
Applications
Grouting; Deburring; Chamfering; Work on Edges; Weld Dressing
Technical specifications
Attributes
| Outer diameter | 70 mm |
|---|---|
| Width | 15.7 mm |
| Inner diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 14.08 excl. VAT
/ Each
£ 16.90 incl. VAT
- Usually arrives within 14 working days



