Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Deburring grinders
Deburring grinder
PFERD 65307101 SNAGGING WHEEL FOR SG STEEL+INOX+CAST 70X10.5X10MM
PFERD 65307101 SNAGGING WHEEL FOR SG STEEL+INOX+CAST 70X10.5X10MM
Snagging Wheel
References
pferd tools:
65307101
rubix:
228A7552
ean:
4007220165515
Technical specifications
Outer diameter
70
mm
Width
10.5
mm
Inner diameter
10
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : PFERD 65307101 SNAGGING WHEEL FOR SG STEEL+INOX+CAST 70X10.5X10MM
Snagging wheel with high grinding performance and long tool life for work in hard-to-reach areas.
•Priced per piece, order quantity 20 pieces
Applications
Grouting; Deburring; Chamfering; Work on Edges; Weld Dressing
Technical specifications
Attributes
Outer diameter
70
mm
Width
10.5
mm
Inner diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.66
excl. VAT
/
Each
£
12.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 30213 SCOTCH-BRITE EX3 DEBUR WHEEL X3-WL 150MMX25.4MMX25.4MM 9S FIN
3M 18771 SCOTCH-BRITE DEBURRING WHEEL DB-WL 203MMX50MMX76.2MM 7S FIN
PFERD 65305100 RING W ER 50-10 SG STEEL+INOX+CAST6
3M 30382 SCOTCH-BRITE EXL WHEEL XL-UW 203MMX25.4MMX12.7MM 2S FIN
3M 30214 SCOTCH-BRITE EX3 DEBURWHEEL X3-WL 150MMX12.7MMX25.4MM 9S FIN
NORTON QUICK CUT 180X4.6X22.23 INOX-R-MEDIUM (SINGLE)
3M 18767 SCOTCH-BRITE DEBURRING WHEEL DB-WL 203MMX50MMX76.2MM 9S FIN
TYROLIT 3 STAR RONDELLER 178X22.23 A60Q-BF 2 IN1 908231
3M 13717 EXL UNITISED WHEEL - GREY/PURP XL-UW 2SFIN 76 X 12 X 6.35M
3M 18764 SCOTCH-BRITE DEBURRING WHEEL DB-WL 203MMX25MMX76.2MM 9S FIN
3M 7100256510 3M13716 UNITIZED WHEEL XL-UW 75MMX6.35MMX6.35MM2SFINE
PFERD 65303060 SNAGGING WHEEL FOR SG STEEL+INOX+CAST 30X6.2X6MM
NORTON PK1 115X7X22.23 DISC 66252831413 SINGLE
3M 15827 EXL UNITIZED WHEEL XL-UW 203MM X 6MM X 12.7MM 2SFIN
3M 18761 SCOTCH-BRITE DEBURRING WHEEL DB-WL 152MMX25.4MMX25.4MM 8S MED