KLINGSPOR 367527 NCO710DB COMPACT WHEEL 9 SF HARD 203.2 X 51 76.2 MM
NCO 710 DB High performance non-woven web wheel
See technical informationReferences
Klingspor:367527
Rubix:416A4091
EAN:4014855514465

Product details : KLINGSPOR 367527 NCO710DB COMPACT WHEEL 9 SF HARD 203.2 X 51 76.2 MM
NCO 710 DB compact disc 9 SF hard, 203.2 x 51 x 76.2 mm fine silicon carbide
Technical specifications
Attributes
| Outer diameter | 203.2 mm |
|---|---|
| Width | 51 mm |
| Inner diameter | 76.2 mm |
| Max speed | 4500 rpm |
| Shaft diameter | 76.2 mm |
| Type | non-woven convolute wheel (nco 710 db) |
| Thickness | 51 mm |
| Abrasive Material | silicon carbide (sic) |
| Grain | fine |
Show UNSPSC/ECL@SS
£ 200.80 excl. VAT
/ Each
£ 240.96 incl. VAT
- Usually arrives within 14 working days