References
Timken:GFLCT 1-1/4S
Rubix:395A9549
EAN:0087796109643


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Width | 20.6 mm |
| Fixation centre-to-centre distance | 90.5 mm |
Product details : TIMKEN GFLCT1 1/4S BALL FLANGED UNIT
Inch flanged bearing housing unit Fafnir
Timken Fafnir bearing unit FLCT 1-1/4 S with two-bolt flanges, eccentric locking collar and molded-shroud seal. For 31.75 mm bore.
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Width | 20.6 mm |
| Fixation centre-to-centre distance | 90.5 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Series | flct (gflct) – standard series |
| Total bearing width | 35.7 mm |
| Clamping | 59.5 mm |
| Diameter of fixation holes | 10.3 mm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 21600 N |
| Weight | 1.075 kg |
| Mounting typ | two-bolt flanged bearing housing unit with eccentric locking collar (eccentric locking collar) |
Show UNSPSC/ECL@SS
£ 115.25 excl. VAT
/ Each
£ 138.30 incl. VAT
- Usually arrives within 14 working days