SNR - Bearing Unit - ESFLE210N
Inner diameter | 50 mm |
---|---|
Width | 30.2 mm |
Fixation centre-to-centre distance | 157 mm |
Logistics dimensions (L x W x H) | 123x215x62 mm |
---|---|
Logistic Weight | 2095 g |
Inner diameter | 50 mm |
Width | 30.2 mm |
Fixation centre-to-centre distance | 157 mm |
Height | 190 mm |
Length | 116 mm |
Series | ESFLE200 |
Number of holes | 2 |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35100 N |
Outer diameter | 90 mm |
Weight | 2.1 kg |
Usually arrives within 14 working days