Flanged housing unit
Inner diameter | 45 mm |
---|---|
Width | 137 mm |
Fixation centre-to-centre distance | 105 mm |
Inner diameter | 45 mm |
---|---|
Width | 137 mm |
Fixation centre-to-centre distance | 105 mm |
Material | Gray cast iron |
Length | 137 mm |
Series | RCJY..-XL |
Total bearing width | 54.2 mm |
Basic static load, radial - C0r | 20400 N |
Basic dynamic load, radial - Cr | 34500 N |
Usually arrives within 14 working days