References
SNR:EXFL311
Rubix:205A3176
Manufacturer :EXFL.311
EAN:3413529543281




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 55.6 mm |
| Fixation centre-to-centre distance | 198 mm |
Product details : SNR EXFL311 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flanged bearing unit, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 55.6 mm |
| Fixation centre-to-centre distance | 198 mm |
| Material | gray cast iron |
| Height | 250 mm |
| Length | 150 mm |
| Series | exfl300 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 44800 N |
| Basic dynamic load, radial - Cr | 71500 N |
| Outer diameter | 120 mm |
| Weight | 4.96 kg |
Show UNSPSC/ECL@SS
£ 95.97 excl. VAT
/ Each
£ 115.16 incl. VAT
- Usually arrives within 14 working days