References
SNR:EXP211
Rubix:205A3284
Manufacturer :EXP.211
EAN:3413529504589




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Fixation centre-to-centre distance | 171 mm |
| Shaft Height | 63.5 mm |
Product details : SNR EXP211 BEARING UNIT
grey cast housing,radial insert ball bearing witheccentric locking collar,seal with slinger
Pillow block bearing unit with 2 elongated holes for mounting, re-greasable, bearing insert with inner ring extended on both sides and eccentric locking-ring mounting on the shaft.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Fixation centre-to-centre distance | 171 mm |
| Shaft Height | 63.5 mm |
| Material | gray cast iron |
| Total bearing width | 60 mm |
| Outer diameter | 100 mm |
| Height | 63.5 mm |
| Length | 219 mm |
| Series | exp200 |
| Weight | 3.99 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Width | 55.4 mm |
Show UNSPSC/ECL@SS
£ 50.79 excl. VAT
/ Each
£ 60.95 incl. VAT
- Usually arrives within 14 working days