SNR - Bearing Unit - SES.203
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 25.4 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 25.4 mm |
Bearing Clearance | C3 |
Series | SES200 |
Cage | Stainless Steel |
Basic static load, radial - C0r | 15600 N |
Basic dynamic load, radial - Cr | 20100 N |
Usually arrives within 14 working days