Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR CES205-14 INSERT BEARING
Insert bearing with eccentric clamping ring SNR CES205-14, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 31 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
CES205-14
rubix:
205A1919
ean:
3413529578214
Technical specifications
Inner diameter
22.225
mm
Outer diameter
52
mm
Width
31
mm
See all Specifications
Product details
Technical specifications
Product details : SNR CES205-14 INSERT BEARING
Technical specifications
Attributes
Inner diameter
22.225
mm
Outer diameter
52
mm
Width
31
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.88
excl. VAT
/
Each
£
11.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring NSK UC210D1, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with eccentric clamping ring SNR CES20926, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SNR CES20928, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring NTN UEL212D1W3, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 77.8 mm
Insert bearing with eccentric clamping ring NTN AEL202-010D1W3, Outer diameter: 40 mm | Inner diameter: 15.875 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring RHP 1250-50ECG, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43.73 mm
Insert bearing with eccentric clamping ring SNR EX207-23G2, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring SNR EX215G2, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 92.1 mm
Insert bearing with eccentric clamping ring NTN JEL206-104D1W3
Insert bearing with eccentric clamping ring SNR EX218G2T04, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 72.5 mm
Insert bearing with eccentric clamping ring SNR EX.210.G2L4, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring INA GE35-XL-KLL-B, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 37.7 mm
Insert bearing with eccentric clamping ring INA GE45-XL-KRR-B, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring INA GRAE30-208-NPP-B-AH01, Outer diameter: 80 mm | Inner diameter: 30 mm | Width: 42.1 mm
Insert bearing with eccentric clamping ring RHP 1255-2ECG, Outer diameter: 100 mm | Inner diameter: 50.8 mm