Insert bearing with set screw SNR SUC204-12, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 31 mm
SNR - Bearing Unit - SUC.201
See technical informationReferences
SNR:SUC204-12
Rubix:205A8512
Manufacturer :SUC.204-12
EAN:3413529500123



Product details : SNR SUC204-12 INSERT BEARING
stainless steel insert, spherical outer diameter with locking pin, fixing by socket set screw, seal with slinger, food grease
Housing bearing insert, stainless steel, sealing washer and extended inner ring on both sides of the bearing, lubricated with food-grade grease, set-screw fastening
Technical specifications
Attributes
| Inner diameter | 19.05 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Series | suc200 |
| Material | stainless steel |
| Cage | stainless steel |
| Limit speed | 6700 rpm |
| Lubrication Type | grease |
| Basic static load, radial - C0r | 6800 N |
| Basic dynamic load, radial - Cr | 10100 N |
| Lubricant | food grease |
| Weight | 160 kg |
Show UNSPSC/ECL@SS
£ 30.72 excl. VAT
/ Each
£ 36.86 incl. VAT
- Delivery usually within ( 3 ) days
