Insert Bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 28 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 28 mm |
Bearing Clearance | CN |
Series | SUC200 |
Material | Stainless steel |
Total bearing width | 65.1 mm |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 57200 N |
Usually arrives within 14 working days