Insert Bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 40 mm |
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 40 mm |
Bearing Clearance | cn |
Series | uc200 |
Material | chrome steel |
Total bearing width | 108 mm |
Basic static load, radial - C0r | 92800 N |
Basic dynamic load, radial - Cr | 122000 N |
Usually arrives within 14 working days