Insert bearing with set screw Timken UC317, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 96 mm


Ball Bearing

References
timken:UC317
rubix:396A8865
ean:0013992168009
brand logo
brand logo
Technical specifications
Inner diameter85 mm
Outer diameter180 mm
Width96 mm
See all Specifications

Product details : TIMKEN UC317 INSERT BALL BEARING


Strengths

•The UC wide inner ring ball bearing uses a popular set screw locking mechanism and is suggested for industrial applications where heavy loads are encountered
The set screw mounting feature is ideal for reversing load applications
Bearing pre lubricated and ready for immediate installation
The wide inner ring provides effective shaft support for a broad range of industrial applications
The positive contact of the land-riding bonded nitrile seal helps protect against harmful contaminants and retains lubricant under severe operating conditions
An external steel flinger provides additional protection from contamination
The UC series features super finished raceways, grade-10 balls for smooth running and low noise operation
UC series wide inner ring ball bearings have spherical outside diameters for use in housings with corresponding spherical inside surfaces to compensate for shaft misalignment

Technical specifications


Attributes
Inner diameter85 mm
Outer diameter180 mm
Width96 mm
SeriesUC
MaterialSteel
Total bearing width46 mm
Basic static load, radial - C0r96800 N
Basic dynamic load, radial - Cr133000 N
Show UNSPSC/ECL@SS
£ 196.37 excl. VAT
/ Each
£ 235.64 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories